Shop All Wire Connectors
Midwest Fastener
1/2" Copper Stud Electrical Lugs 4PK
Mfr # 70586
Zoro # G002519590
product price: $12.39
/pk 4, $3.10/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Wire Gauge 2
- Type Electrical Lug
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70586
- Zoro # G002519590
- UPC # 738287705867
- Country of Origin China
- Category Wire Connectors
Dimensions
Diameter | 1/2" |
Details
Material | Copper |
Wire Gauge | 2 |
Type | Electrical Lug |
Description
An electrical lug is a bolt on an enclosure tied to an electric potential within the enclosure, supporting the connection of a cable.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS2-WH)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DU)
- GTO / MIGHTY MULE Gto Solar Panel 10W (FM123)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- MIDWEST FASTENER 3/8"-32 RG-6 Compression Adaptor F-Type Connectors 3PK (930923)
- MIDWEST FASTENER Ethernet Wall Plate Phone Connectors 2PK (930951)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.8" Insulated Female Connectors 20PK (60836)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (70043)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70591)
- Midwest Fastener Wire Connectors & Disconnects