Shop All Bumpers
Midwest Fastener
1/2" Clear Adhesive Vinyl Square Pad 8PK
Mfr # 32264
Zoro # G202515019
product price: $3.59
/pk 8, $0.45/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Material Vinyl
- Finish Clear
- Length 1 1/2"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32264
- Zoro # G202515019
- UPC # 738287322644
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 1/2" |
Details
Shape | Square |
Material | Vinyl |
Finish | Clear |
Type | Adhesive Pad |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Flange Gasket, 8 in., 1/8 in., Gray (5500RG-0150-125-0800)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Flat Black (BS102-SQ FBL)
- ZORO SELECT 1 1/2 in W x 72 in H Bright Brass Continuous Hinge (1CCL9)
- ZORO SELECT O-Ring, Buna N, Dash 122, 1-1/8, 1.318, PK50 (U38801.009.0112)
- MIDWEST FASTENER 3/4" Clear AdhesiveVinyl Circle Pad 10PK (32263)
- MIDWEST FASTENER 3/4" Adhesive Rubber Bumpers 6PK (32271)
- MIDWEST FASTENER 3/8" Adhesive Rubber Bumpers 1 12PK (32266)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- ZORO SELECT Bumper, Rubber, Black, 1-1/8"H x 1-1/8"W, PK.25 (218A-034S)
- Midwest Fastener Bumpers