Shop All Bumpers
Midwest Fastener
1/2" Clear Adhesive Vinyl Circle Pad 15PK
Mfr # 32262
Zoro # G502515047
product price: $4.29
/pk 15, $0.29/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Circle
- Finish Clear
- Material Vinyl
- Length 1 1/2"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32262
- Zoro # G502515047
- UPC # 738287322620
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 1/2" |
Details
Shape | Circle |
Finish | Clear |
Material | Vinyl |
Type | Adhesive Pad |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT Roll of FME Magnetic Sheet, 24" x 25 ft (MAGSHT2436RLOR)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Vanity Sink Base Cabinet Drip Tray (SBVDT-2124-A-1)
- TRIMLITE 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- CODEL DOORS 28"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 7-1/4" LH Prehung Door (2468pri8433GLLH10B714)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MIDWEST FASTENER 3/4" Adhesive Rubber Bumpers 6PK (32271)
- MIDWEST FASTENER 1/2" Adhesive Rubber Bumpers 10PK (32267)
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- MIDWEST FASTENER 5/8" Adhesive Rubber Bumpers 8PK (32268)
- MIDWEST FASTENER 13/16" x 5/16" Black Rubber Self Sticking Bumpers 10PK (31766)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 5/8"W, PK.10 (2804W-017)
- Midwest Fastener Bumpers