Shop All Hole Plugs
Midwest Fastener
1/2" Chrome Plated Steel Hole Plugs 10PK
Mfr # 79821
Zoro # G502528436
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Hole Plug
- Finish Chrome
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79821
- Zoro # G502528436
- UPC # 738287798210
- Country of Origin China
- Category Hole Plugs
Dimensions
Diameter | 1/2" |
Details
Material | Steel |
Type | Hole Plug |
Finish | Chrome |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (H076702-VB)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5012NP52)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBSM 630)
- EMTEK Flat Black Pull 86426US19 (86426US19)
- MIDWEST FASTENER 1/4" Steel Hole Plugs 20PK (66932)
- MIDWEST FASTENER 1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK (75927)
- MIDWEST FASTENER 1/2" White Nylon Plastic Flush Head Hole Plugs 1 12PK (69446)
- MIDWEST FASTENER 3/4" Black Nylon Plastic Flush Head Hole Plugs 8PK (69472)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (79781)
- MIDWEST FASTENER 1" Black Plastic Round Head Sheet Metal Plugs 5PK (75925)
- MIDWEST FASTENER 3/8" Black Chrome Plated Steel Hole Plugs 10PK (33521)
- Midwest Fastener Hole Plugs