Shop All Chrome-Moly Pipe Fittings
Midwest Fastener
1/2" Chrome Plated Steel Compression Nuts 6PK
Mfr # 35694
Zoro # G502528726
product price: $19.95
/pk 6, $3.32/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Steel
- Diameter 1/2"
- Driver Type 3/4" Wrench
- Type Compression Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35694
- Zoro # G502528726
- UPC # 738287356946
- Country of Origin Unknown
- Category Chrome-Moly Pipe Fittings
Dimensions
Diameter | 1/2" |
Details
Finish | Chrome |
Material | Steel |
Driver Type | 3/4" Wrench |
Type | Compression Nut |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3-1/4" Max. O.D. PVC Insulated Fitting Cover (556309)
- CENTRAL BRASS Cast Brass Shower Valve, Polished Chrome (1240)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (559HA-CZ-DST)
- WALTER SURFACE TECHNOLOGIES Filter Bag, 14.1" x 10.5" x 3.3", PK6 (55B042)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001600726)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001300726)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001600140)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 3/4in (1501300137)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- PLUMB PAK Connector Strt 1/2Fipx3/8Od (PP20073LF)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 1in. (2001600237)
- Midwest Fastener Fittings