Shop All Snap Buttons
Midwest Fastener
1/2" Cherry Wood Round Head Screw Hole Buttons 100PK
Mfr # 08943
Zoro # G002512614
product price: $21.99
/pk 100, $0.22/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Cherry Wood
- Style Mushroom
- Application Decorative
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08943
- Zoro # G002512614
- UPC # 738287089431
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/2" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Cherry Wood |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Lag Shield, Alloy Steel 25 PK (U63428.031.0001)
- PRIME-LINE Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075256)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGPB-R6-20G-PKT)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/8 in, Steel Round Head Torx Drive, 250 PK (ST14X318B)
- MIDWEST FASTENER 1/4" Nickel Snap Caps 15PK (64307)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 100PK (08888)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Plugs 50PK (66805)
- MIDWEST FASTENER 3/8" Walnut Wood Round Head Screw Hole Buttons 100PK (08939)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Bolts 1 12PK (64306)
- MIDWEST FASTENER 1/2" Cherry Wood Flat Head Plugs 100PK (08929)
- ZORO SELECT 0.312" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B150)
- Midwest Fastener Snap Buttons