Shop All Binding Barrels
Midwest Fastener
1/2" Brl Lg, Steel Zinc, 12 PK
Mfr # 31661
Zoro # G902517603
product price: $13.79
/pk 12, $1.15/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Steel
- Finish Zinc
- Outside Dia. 1/4"
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31661
- Zoro # G902517603
- UPC # 738287316612
- Country of Origin China
- Category Binding Barrels
Dimensions
Barrel Length | 1/2" |
Outside Dia. | 1/4" |
Diameter | 1/4" |
Length 1 | 1/2" |
Details
Type | Binding Post |
Material | Steel |
Finish | Zinc |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-B7MACH)
- SUBURBAN BOLT AND SUPPLY Short Drop-In Anchor, 3/8" Dia, Carbon Steel (A04106326)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 3/8 in Hex Wd, 5 PK (203544BG)
- SIMPSON STRONG-TIE Strong-Rod Standard Strength Fully Threaded Rod, 1/2 in, 36 in OAL, Low Carbon Steel, Hot Dipped Gal (ATR1/2X36HDG)
- MIDWEST FASTENER 1" Brl Lg, Steel Zinc, 12 PK (31663)
- MIDWEST FASTENER 24, 17/64" Brl Lg, Steel Zinc, 10 PK (71942)
- MIDWEST FASTENER 24, 1-1/2" Brl Lg, Steel Zinc, 10 PK (71948)
- MIDWEST FASTENER 3/4" Brl Lg, Aluminum 10 PK (66968)
- MIDWEST FASTENER 1-1/4" Brl Lg, Aluminum 10 PK (66972)
- MIDWEST FASTENER 3/4" Brl Lg, Steel Zinc, 12 PK (31662)
- ZORO SELECT Barrel Bolt, 5/16"-18, 3/4 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5035)
- Midwest Fastener Binding Barrels