Shop All Drain Stoppers
Midwest Fastener
1/2" Brass Snap Handle Rubber Drain Plugs 4PK
Mfr # 65943
Zoro # G802522806
product price: $15.15
/pk 4, $3.79/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drain Plug
- Material Brass/Rubber
- Diameter 1/2"
- Style Snap Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65943
- Zoro # G802522806
- UPC # 738287659436
- Country of Origin India
- Category Drain Stoppers
Dimensions
Diameter | 1/2" |
Details
Type | Drain Plug |
Material | Brass/Rubber |
Style | Snap Handle |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 1/2" Pipe Size, Socket (9829-130)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (70LF-102-01)
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- AMERICAN STANDARD Crystalline Knob Handle-Chr (068614-0020A)
- MIDWEST FASTENER 7/8" to 31/32" Brass Snap Handle Rubber Drain Plugs 4PK (65946)
- MIDWEST FASTENER 5/8" Brass Snap Handle Rubber Drain Plugs 4PK (65944)
- MIDWEST FASTENER 3/4" to 1" Brass T-Handle Rubber Drain Plugs 4PK (65941)
- MIDWEST FASTENER 3/8" to 7/16" Brass Snap Handle Rubber Drain Plugs 4PK (65942)
- PLUMB SHOP BRASSCRAFT MP Rubb Tub Stopper (225-078)
- KOHLER Stopper (1044620-RGD)
- WATCO Univ. NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P, and Non-Grid Strain (48750-PP-BZ-47)
- Midwest Fastener Drain Stoppers