Shop All Cabinet Latches
Midwest Fastener
#12 Brass Clad Adjustable Magnetic Latches 2PK
Mfr # 75762
Zoro # G202520112
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass Clad
- Diameter 2 #12
- Diameter 1 1/2"
- Length 1 1.2"
- Style Magnet Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75762
- Zoro # G202520112
- UPC # 738287757620
- Country of Origin China
- Category Cabinet Latches
Dimensions
Diameter 2 | #12 |
Diameter 1 | 1/2" |
Length 1 | 1.2" |
Details
Material | Brass Clad |
Style | Magnet Latch |
Specifications | Selby #MC12/7 P |
Type | Cabinet Latch |
Description
A latch is a mechanical fastener used to join two objects or surfaces together while allowing for the regular or eventual separation of the objects or surfaces.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Ravenna Knocker 6-7/8" Satin Nickel (A03-K4018-619)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- ZORO SELECT O-Ring, Dash 046, Viton, 0.07 In., PK10 (U38871.006.0425)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK50 (1RGR6)
- MIDWEST FASTENER Chrome Colored Steel Magnet Latches 8PK (32685)
- MIDWEST FASTENER Black Magnetic Single Latches 3PK (66325)
- MIDWEST FASTENER 1/2" x 3/4" Cylinder Magnet Latches 5PK (75761)
- MIDWEST FASTENER Magnetic Double Latches 2PK (66326)
- MIDWEST FASTENER #12 Brown Double Magnet Latches 2PK (75766)
- MIDWEST FASTENER #9 Brown Single Magnet Latches 4PK (75764)
- EBERHARD MANUFACTURING CO Spring Fastener (EMC 5697-D PL)
- Midwest Fastener Cabinet Latches