Shop All Hole Plugs
Midwest Fastener
1/2" Black Plastic Round Head Sheet Metal Plugs 1 12PK
Mfr # 75922
Zoro # G602529067
product price: $3.69
/pk 12, $0.31/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Finish Black
- Thickness .29"
- Application 1/2" hole
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75922
- Zoro # G602529067
- UPC # 738287759228
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | .85" |
Details
Type | Hole Plug |
Finish | Black |
Thickness | .29" |
Application | 1/2" hole |
Material | Plastic |
Head Style | Round |
Style | Sheet Metal |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- SCHLAGE Rekey Bottom Pin #4 (34-304)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty Handrail Bracket, Flat Black (HB3 FBL)
- ZORO SELECT O-Ring, Dash 393, Viton, 0.21 In. (U38871.018.2400)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (34321)
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- MIDWEST FASTENER 5/16" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69463)
- MIDWEST FASTENER 1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK (75927)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Flush Head Hole Plugs 15PK (66921)
- MIDWEST FASTENER 5/8" Black Nylon Plastic Flush Head Hole Plugs 10PK (69468)
- MIDWEST FASTENER 9/16" Black Plastic Flush Head Sheet Metal Plugs 10PK (75904)
- Midwest Fastener Hole Plugs