Shop All Hole Plugs
Midwest Fastener
1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK
Mfr # 75903
Zoro # G802528969
product price: $7.59
/pk 12, $0.63/ea
Sold in multiples of 3 for $22.77
$22.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1/2" hole
- Finish Black
- Thickness .25"
- Material Plastic
- Type Hole Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75903
- Zoro # G802528969
- UPC # 738287759037
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | .86" |
Details
Application | 1/2" hole |
Finish | Black |
Thickness | .25" |
Material | Plastic |
Type | Hole Plug |
Head Style | Flush |
Style | Flush Sheet Metal |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL5200 US26D)
- LINHDOR PLASTIC ACCESS PANEL 6X9 (PLA15069)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 18 (MP2418L)
- MAG-MATE Magnetic Print Holder, 22 lb. Pull (PHMX1500)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (74001)
- MIDWEST FASTENER 1" White Nylon Plastic Flush Head Hole Plugs 6PK (69454)
- MIDWEST FASTENER 3/8" Black Chrome Plated Steel Hole Plugs 10PK (33521)
- MIDWEST FASTENER 1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK (75927)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Flush Head Hole Plugs 15PK (66923)
- MIDWEST FASTENER 1/4" Steel Hole Plugs 20PK (66932)
- MIDWEST FASTENER 1-3/8" Zinc Plated Steel Flush Head Hole Plugs 6PK (66928)
- Midwest Fastener Hole Plugs