Shop All Shaft Collars
Midwest Fastener
1/2" Black Oxide Steel Double Split Shaft Collar 2PK
Mfr # 933507
Zoro # G102511319
product price: $13.39
/pk 2, $6.70/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 1 1/2"
- Diameter 2 1-1/8"
- Length 1 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933507
- Zoro # G102511319
- UPC # 719199335076
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | 1-1/8" |
Length 1 | 13/32" |
Details
Material | Steel |
Finish | Black Oxide |
Type | Shaft Collars |
Style | Double Split |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-108 RESALE (123342 1-1/2 SC INST)
- DAYTON 5L900 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (5L900)
- WESTWARD Grease Fitting Unblocker (3APF6)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 115 Volt, Copeland Original OEM Motor (ESP-OL50EM16H)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- MIDWEST FASTENER 3/8 x 7/8 x 11/32 Double Split Shaft Collars 2PK (933505)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- CLIMAX METAL PRODUCTS 2C-093 Two-Piece Clamping Collar (2C-093)
- Midwest Fastener Couplings, Collars, & Adapters