Shop All Hole Plugs
Midwest Fastener
1/2" Black Nylon Plastic Flush Head Hole Plugs 1 12PK
Mfr # 69466
Zoro # G102528607
original price:
$7.15
9% off
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Application 1/2" hole
- Type Hole Plug
- Thickness .41"
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69466
- Zoro # G102528607
- UPC # 738287694666
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 1/2" |
Diameter 2 | .58" |
Details
Material | Nylon |
Application | 1/2" hole |
Type | Hole Plug |
Thickness | .41" |
Finish | Black |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - Paint Grade (12"W x 48"L) (011248105PT1)
- PRIME-LINE Drawer Track Back Plate, 3/8 In. x 1 In., Plastic, Off-White 6 Pair (R 7265)
- EKENA MILLWORK For 18" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_18)
- BALDWIN Estate Bright Brass Screws (1063.020.MS)
- MIDWEST FASTENER 1-3/8" Black Plastic Round Head Sheet Metal Plugs 3PK (75928)
- MIDWEST FASTENER 9/16" White Nylon Plastic Flush Head Hole Plugs 10PK (69447)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (75081)
- MIDWEST FASTENER 5/8" Black Nylon Plastic Flush Head Hole Plugs 10PK (69468)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- MIDWEST FASTENER 3/8" Black Chrome Plated Steel Hole Plugs 10PK (33521)
- Midwest Fastener Hole Plugs