Shop All Snap Buttons
Midwest Fastener
1/2" Birch Wood Round Head Screw Hole Buttons 100PK
Mfr # 08895
Zoro # G602512595
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Mushroom
- Application Decorative
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08895
- Zoro # G602512595
- UPC # 738287088953
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/2" |
Details
Item | Button |
Type | Screw Hole Button |
Material | Birch Wood |
Style | Mushroom |
Application | Decorative |
Head Style | Round |
Shape | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55205.025.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0125)
- ZORO SELECT Wood Screw, #10, 2-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 150 PK (PHZ8.2.5 -150PC)
- ZORO SELECT Sinker Nail, 20d x 3-3/4 In L, PK37 (4NEU4)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Plugs 100PK (08932)
- MIDWEST FASTENER Nickel 2-Screw Hole Single Stud Turn Buttons 2PK (932643)
- MIDWEST FASTENER 1/4" Birch Wood Round Head Screw Hole Buttons 50PK (66825)
- MIDWEST FASTENER 1/2" Birch Wood Round Head Screw Hole Buttons 30PK (66828)
- MIDWEST FASTENER 1/4" Nickel Snap Sockets 15PK (64308)
- MIDWEST FASTENER 3/8" Oak Wood Round Head Screw Hole Buttons 100PK (08937)
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- Midwest Fastener Snap Buttons