Shop All Snap Buttons
Midwest Fastener
1/2" Birch Wood Round Head Plugs 100PK
Mfr # 08891
Zoro # G902512615
product price: $15.69
/pk 100, $0.16/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Round Head Plug
- Diameter 1/2"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08891
- Zoro # G902512615
- UPC # 738287088915
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/2" |
Details
Type | Screw Hole Button |
Material | Birch Wood |
Style | Round Head Plug |
Head Style | Round |
Shape | Round |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0738)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08305.050.0600)
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (204603BG)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.031.0175)
- MIDWEST FASTENER 1/4" Birch Wood Flat Head Plugs 100PK (08884)
- MIDWEST FASTENER 3/8" Cherry Wood Flat Head Plugs 100PK (08926)
- MIDWEST FASTENER 1/4" Nickel Snap Caps 15PK (64307)
- MIDWEST FASTENER 2-Screw Hole Black Double Stud Turn Buttons 2PK (932656)
- MIDWEST FASTENER Nickel 2-Screw Hole Single Stud Turn Buttons 2PK (932643)
- MIDWEST FASTENER 1/2" Cherry Wood Round Head Screw Hole Buttons 100PK (08943)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Plugs 100PK (08932)
- Midwest Fastener Snap Buttons