Shop All Snap Buttons
Midwest Fastener
1/2" Birch Wood Flat Head Plugs 100PK
Mfr # 08887
Zoro # G102512606
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Hole Button
- Material Birch Wood
- Style Flat Head Plug
- Application Flush Surface
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08887
- Zoro # G102512606
- UPC # 738287088878
- Country of Origin United States
- Category Snap Buttons
Dimensions
Diameter | 1/2" |
Details
Type | Screw Hole Button |
Material | Birch Wood |
Style | Flat Head Plug |
Application | Flush Surface |
Head Style | Flat |
Shape | Round |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK (288525-50)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.025.0031)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0906.1-100)
- MIDWEST FASTENER 1/2" Oak Wood Round Head Plugs 100PK (08934)
- MIDWEST FASTENER 3/8" Cherry Wood Round Head Screw Hole Buttons 100PK (08938)
- MIDWEST FASTENER 3/8" Oak Wood Round Head Plugs 100PK (08931)
- MIDWEST FASTENER Nickel Rivet Mount Single Stud Turn Buttons 2PK (932647)
- MIDWEST FASTENER 3/8" Walnut Wood Round Head Plugs 100PK (08933)
- MIDWEST FASTENER #12 x 5/8" Nickel Single Stud Turn Buttons 2PK (932642)
- MIDWEST FASTENER Nickel 2-Screw Hole Single Stud Turn Buttons 2PK (932643)
- Midwest Fastener Snap Buttons