Shop All Bumpers
Midwest Fastener
1/2" Adhesive Rubber Bumpers 10PK
Mfr # 32267
Zoro # G102515119
product price: $3.85
/pk 10, $0.39/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bumper
- Material Rubber
- Length 1 1/2"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32267
- Zoro # G102515119
- UPC # 738287322675
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 1/2" |
Details
Shape | Bumper |
Material | Rubber |
Type | Adhesive Pad |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-5/8" x 7" Short Latch Protector for Outswing Doors (OSLP207DU)
- PRIME-LINE Screen Frame Top Hangers, Fits 7/16 in. Screen Frames, Aluminum, Mill Finish 1 Set (L 5770)
- ZORO SELECT 3 in W x 1 1/2 in H Bright Stainless Steel Door and Butt Hinge (3HTT3)
- NATIONAL GUARD Overlapping Astragal, Aluminum, 3/16 In. (158NA-84)
- MIDWEST FASTENER 1/2" x 1/8" Clear Rubber Self Sticking Bumpers 10PK (31764)
- MIDWEST FASTENER 1" Adhesive Rubber Bumpers 4PK (32273)
- MIDWEST FASTENER 3/4" Clear AdhesiveVinyl Circle Pad 10PK (32263)
- MIDWEST FASTENER 3/4" Adhesive Rubber Bumpers 6PK (32271)
- MIDWEST FASTENER 7/8" Adhesive Rubber Bumpers 5PK (32272)
- MIDWEST FASTENER 1/2" Clear Adhesive Vinyl Circle Pad 15PK (32262)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (705RW-034S)
- Midwest Fastener Bumpers