Shop All Trigger Snaps
Midwest Fastener
1/2" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK
Mfr # 35766
Zoro # G002508686
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1/2"
- Hardness 316
- Style Trigger Hook
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35766
- Zoro # G002508686
- UPC # 738287357660
- Country of Origin Unknown
- Category Trigger Snaps
Dimensions
Diameter | 1/2" |
Details
Material | Stainless Steel |
Hardness | 316 |
Style | Trigger Hook |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- KEY SYSTEMS Tamper Proof Starter Ring Kit (281)
- CAMPBELL CHAIN & FITTINGS 5/8" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645066)
- SHAW Floorte Pro 509SA-00556 Vinyl Plank, 48.03 in L, 7 in W, Micro-Beveled Edge, SPC/Vinyl, Smoky Oak (0736V-00556)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35765)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Fixed Trigger Snap Hooks (35763)
- MIDWEST FASTENER 3/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35761)
- MIDWEST FASTENER 1/2" Brass Swivel Eye Trigger Snap Hooks 10PK (52206)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Swivel Trigger Snap Hooks 2PK (35767)
- MIDWEST FASTENER 5/8" 316 Stainless Steel Fixed Trigger Snap Hooks 2PK (35762)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 2-1/2 in. L Polished Bronze Trigger Snap 40 lb (T7625504)
- Midwest Fastener Snap Hooks