Shop All Machine Screws
Midwest Fastener
#12-24 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 35 PK
Mfr # 32041
Zoro # G302524621
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32041
- Zoro # G302524621
- UPC # 738287320411
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M6, 43 mm Shank, 6 mm ID, Steel, Black Oxide (K0396.0650)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (U04104.043.0400)
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x30)
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 12 PK (35426)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (32042)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (32045)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32043)
- MIDWEST FASTENER #10-24 x 4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07346)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01983)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51252)
- NEWPORT FASTENERS #8-32 x 1/4 in Slotted Round Machine Screw, Plain Brass Plated, 100 PK (376816-100)
- Midwest Fastener Machine Screws