Shop All Machine Screws
Midwest Fastener
#12-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 39801
Zoro # G602523508
product price: $5.29
/pk 20, $0.26/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39801
- Zoro # G602523508
- UPC # 738287398014
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (657219-100)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-3/4, PK10 (U39000.341.0175)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04360.056.0350)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (32071)
- MIDWEST FASTENER #12-24 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (32067)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (39804)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (39863)
- MIDWEST FASTENER 1/4"-20 x 4-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54747)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 15 PK (33892)
- ZORO SELECT M6-1.00 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0016)
- Midwest Fastener Machine Screws