Shop All Machine Screws
Midwest Fastener
#12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 39804
Zoro # G802523582
product price: $9.69
/pk 15, $0.65/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39804
- Zoro # G802523582
- UPC # 738287398045
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Forming Spike Nail Drive Anchor, 3/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03797-PWR)
- MIDWEST FASTENER Lag Screw, 3/4 in, 6 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 20 PK (08242)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- TEKS Self-Drilling Screw, #12 x 2 3/4 in, Gray Spex Steel Flat Head Phillips Drive, 250 PK (1094000)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (32066)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (32062)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (39801)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07347)
- MIDWEST FASTENER M4-0.70 x 38 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (71465)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 60 PK (77462)
- ZORO SELECT #4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0056)
- Midwest Fastener Machine Screws