Shop All Machine Screws
Midwest Fastener
#12-24 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK
Mfr # 37644
Zoro # G102523572
product price: $7.55
/pk 20, $0.38/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37644
- Zoro # G102523572
- UPC # 738287376449
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 1850 PK (07652)
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91773)
- NEWPORT FASTENERS 3/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030014P)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Aluminum Hex Head Slotted Drive, 39 PK (62377)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37652)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37643)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (37642)
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70143)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931031)
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK (39686)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 30 PK (79583)
- Midwest Fastener Machine Screws