Shop All Machine Screws
Midwest Fastener
#12-24 x 3/4 in Phillips Flat Machine Screw, Brass Plated Steel, 100 PK
Mfr # 51205
Zoro # G102524739
product price: $14.19
/pk 100, $0.14/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Brass Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51205
- Zoro # G102524739
- UPC # 738287512052
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Brass Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- ZORO SELECT Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 110 mm, Steel, Plain, 10 PK (M21520.240.0080)
- ZORO SELECT 1-3/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.137.0001)
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1/2 SOCKET SET SCREW (A0520320032)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Brass Plated Steel, 100 PK (51203)
- MIDWEST FASTENER #10-32 x 3-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54694)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33181)
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38143)
- MIDWEST FASTENER #4-40 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (68307)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65541)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 50 PK (012520B050)
- Midwest Fastener Machine Screws