Shop All Machine Screws
Midwest Fastener
#12-24 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK
Mfr # 37651
Zoro # G102523473
product price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37651
- Zoro # G102523473
- UPC # 738287376517
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/2 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.505 in Inside Dia, 10 PK (CRF160808GR)
- ZORO SELECT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0500)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 6 PK (33487)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72326)
- MIDWEST FASTENER #12-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37652)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (37643)
- MIDWEST FASTENER #12-24 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (37642)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (63705)
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Plain Nylon, 12 PK (77132)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61451)
- ZORO SELECT M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0016)
- Midwest Fastener Machine Screws