Shop All Machine Screws
Midwest Fastener
#12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 32042
Zoro # G902524892
product price: $3.49
/pk 30, $0.12/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32042
- Zoro # G902524892
- UPC # 738287320428
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0200)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0062)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx6" L, PK25 (U39350.025.0600)
- ZORO SELECT #4-40 x 29/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GLZ1)
- MIDWEST FASTENER #12-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (32048)
- MIDWEST FASTENER #12-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (32047)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (32045)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07661)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37492)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (63748)
- KANEBRIDGE 10-24X5/8 Phillips Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 3000 (1010MPP188)
- Midwest Fastener Machine Screws