Shop All Machine Screws
Midwest Fastener
#12-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK
Mfr # 34546
Zoro # G602524192
product price: $4.89
/pk 8, $0.61/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #12-24
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34546
- Zoro # G602524192
- UPC # 738287345469
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (78332)
- HERITAGE Detent Pin, 1/2" x 6", Medium CSZ, Clear (DTP-0500-6000)
- US CARGO CONTROL Eye Bolt 3/4", 15 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X15)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00057)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (34545)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (34543)
- MIDWEST FASTENER #8-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01968)
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (39707)
- MIDWEST FASTENER #6-48 x 7/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32915)
- MIDWEST FASTENER #8-40 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32966)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (1PXJ3)
- Midwest Fastener Machine Screws