Shop All Engine Components
Midwest Fastener
1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK
Mfr # 69362
Zoro # G202522215
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil Pan
- Finish Zinc
- Material Steel
- Type Drain Plug
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69362
- Zoro # G202522215
- UPC # 738287693621
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 1/2" |
Details
Application | Oil Pan |
Finish | Zinc |
Material | Steel |
Type | Drain Plug |
Style | Oil Pan |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 2 Position Push Pull Switch With Plasticized Body Off/On (11841)
- EUCLID Camshaft Hardware, E3234 (E3234)
- NORTON ABRASIVES Cloth, Microfiber, Red, 16 x 16 In, PK20 (07660704025)
- CURT Hitch Pin, 1/2", 21401 (21401)
- MIDWEST FASTENER 1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK (65925)
- MIDWEST FASTENER 18mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69385)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- STENTENSGOLF StentensGolf SO48-400 Solenoid Curtis Albright 48 V-400 amp (SO48-400)
- Midwest Fastener Engine Components