Shop All Engine Components
Midwest Fastener
1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK
Mfr # 69361
Zoro # G502522236
product price: $7.19
/pk 3, $2.40/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Drain Plug
- Finish Zinc
- Application Oil Pan
- Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69361
- Zoro # G502522236
- UPC # 738287693614
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 1/2" |
Details
Material | Steel |
Type | Drain Plug |
Finish | Zinc |
Application | Oil Pan |
Style | Oil Pan |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9-1/2" Truck Wash Brush, Flagged White Polystyrene Fill (44510)
- ILC Replacement For BOSCH F 000 BL0 615 ALTERNATOR (WY-0RX8-0)
- SUPERCOOL A/C Compressor PAG Lubricant, w/UV Dye Plastic Bottle Red/Yellow Tint (P46-8D)
- WIX FILTERS Engine Oil Filter #Wix 51036 (51036)
- MIDWEST FASTENER 1-3/4" (45mm) Rubber Auto & Marine Plugs 2PK (65926)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 18mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69385)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- MIDWEST FASTENER 1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK (65925)
- RACOR Kit-Repl. Deflector Heat-Ma (RK15104)
- Midwest Fastener Engine Components