Shop All Engine Components
Midwest Fastener
1/2"-20 Zinc Plated Steel Dog Point Oil Pan Drain Plugs 3PK
Mfr # 69363
Zoro # G002522224
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Application Oil Pan
- Material Steel
- Diameter 1/2"
- Style Oil Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69363
- Zoro # G002522224
- UPC # 738287693638
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 1/2" |
Details
Finish | Zinc |
Application | Oil Pan |
Material | Steel |
Style | Oil Pan |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 05-07 SILVERADO 1500/2500/3500 BUGFLECTOR-SMOKE (23725)
- ATTWOOD MARINE Attwood Kayak Hand Bilge Pump (11595-2)
- S&G TOOL AID HOSE REMOVAL TOOL (SG13860)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x48 Underbody Truck Tool Boxes (1701077)
- MIDWEST FASTENER 14mm-1.5 Fine Thread Oil Pan Drain Plugs 3PK (69383)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- MIDWEST FASTENER 1-3/4" (45mm) Rubber Auto & Marine Plugs 2PK (65926)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 18mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69385)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- AISIN Engine Variable Valve Timing (VVT) Oil Control Valve, OCV-005 (OCV-005)
- Midwest Fastener Engine Components