Shop All Panel Nuts
Midwest Fastener
1/2"-20 Zinc Plated Grade 2 Steel Fine Thread Finished Hex Nuts 20PK
Mfr # 60912
Zoro # G302520593
product price: $8.29
/pk 20, $0.41/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Fine)
- Material Steel
- Finish Zinc
- System of Measurement Inch
- Thickness 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60912
- Zoro # G302520593
- UPC # 738287609127
- Country of Origin China
- Category Panel Nuts
Dimensions
Thread Size | 20 (Fine) |
Dia./Thread Size | 1/2"-20 |
Diameter | 1/2" |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc |
System of Measurement | Inch |
Thickness | 7/16" |
Fastener Finish | Zinc Plated |
Fastener Thread Type | Fine |
Material Grade | Grade 2 |
Basic Material | Steel |
Type | Hex Nut |
Nut Style | Hex Finished |
Driver Type | 3/4" Wrench |
Hardness | Grade 2 |
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0063)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48411)
- J.W. WINCO GN431-36-M10-40 Wing Screw (10N40X19)
- BUILDRIGHT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 115 PK (54939)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0220)
- ZORO SELECT Panel Nut, Round, 5/8-27, SS, Plain, PK2 (Z0152)
- ZORO SELECT Panel Nut, Round, 5/8-27, Brass, Plain, PK2 (Z0132)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25, Width: 9/16 in (Z0198)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- Midwest Fastener Panel Nuts