Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK
Mfr # 69343
Zoro # G002505616
original price:
$9.39
5% off
new price: $8.89
/pk 8, $1.11/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Fine)
- Type Wheel Lug Nut
- Material Steel
- Finish Zinc
- Length 1 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69343
- Zoro # G002505616
- UPC # 738287693430
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | 20 (Fine) |
Length 1 | 9/16" |
Diameter | 1/2" |
Details
Type | Wheel Lug Nut |
Material | Steel |
Finish | Zinc |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 4IN I.D. X 3IN LONG - BLACK (2718)
- GROTE Reflector, Red, Rectangular, 3-13/16" dia. (41152)
- BALDWIN FILTERS Air Filter, Oil/Air Separator, 11-7/8" H (OAS98061)
- WESTIN Truck Bed Mat (50-6375)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK (75486)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- DORMAN 611-223 M14-2.0 Wheel Cover Retaining Nut - 21mm Hex, 30.56mm Length (611-223)
- Midwest Fastener Automotive Tire & Wheel