Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
1/2"-20 x 5/8" Zinc Plated Steel Fine Thread Wheel Nuts 6PK
Mfr # 75482
Zoro # G102505615
product price: $13.25
/pk 6, $2.21/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wheel Lug Nut
- Finish Zinc
- Material Steel
- Diameter 1/2"
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75482
- Zoro # G102505615
- UPC # 738287754827
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Diameter | 1/2" |
Length 1 | 5/8" |
Thread Size | 20 (Fine) |
Details
Type | Wheel Lug Nut |
Finish | Zinc |
Material | Steel |
Specifications | Dorman #611-016 |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS On Discovery Up To (V)2A736339 Expansion Tank, Esr2935 (ESR2935)
- CURT Hitch Lock, 1-1/4" Receiver/Brbll/Chrme (23501)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- K&W 7 oz Limited Slip Gear Oil Additive Tube Dark Amber (402508)
- MIDWEST FASTENER 9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK (75488)
- MIDWEST FASTENER 1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK (75486)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Nuts 6PK (75483)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- DORMAN Wheel Lug Nut #Dorman 611-583 (611-583)
- Midwest Fastener Automotive Tire & Wheel