Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK
Mfr # 69344
Zoro # G702505626
original price:
$15.62
16% off
new price: $12.99
/pk 8, $1.62/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 5/8"
- Diameter 1/2"
- Thread Size 20 (Fine)
- Type Wheel Lug Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69344
- Zoro # G702505626
- UPC # 738287693447
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 5/8" |
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Details
Material | Steel |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR 1977-84 Chevrolet Truck Applications Trans Mount, Em-2107 (EM-2107)
- INSTALLBAY BY METRA Atm Mini Dual Add-A-Fuse, 10-Pack (ATMDT)
- GROTE Oval Reflector (41033-3)
- TIMKEN Tapered Roller Bearing Cone, 14136A (14136A)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MIDWEST FASTENER 9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK (75488)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909SL)
- Midwest Fastener Wheel Lug Nuts & Bolts