Shop All Set Screws
Midwest Fastener
1/2"-20 x 3/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK
Mfr # 931541
Zoro # G102507213
product price: $8.55
/pk 8, $1.07/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931541
- Zoro # G102507213
- UPC # 719199315412
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 12 PK (34801)
- TEKS Self-Drilling Screw, 1/4" x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1147000)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Black Oxide, 10 PK (1CJV9)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- MIDWEST FASTENER 1/2"-20 x 1-1/2" Black Oxide Steel Fine Thread Socket Set Screws 3PK (931545)
- MIDWEST FASTENER 1/2"-20 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 5PK (931543)
- MIDWEST FASTENER 1/2"-20 x 1" Black Oxide Steel Fine Thread Socket Set Screws 4PK (931544)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70796)
- MIDWEST FASTENER 1/2"-13 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33873)
- MIDWEST FASTENER #8-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70768)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x5/16, PK100 (U07852.031.0031)
- Midwest Fastener Set Screws