Shop All Set Screws
Midwest Fastener
1/2"-20 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 5PK
Mfr # 931543
Zoro # G902507222
product price: $6.69
/pk 5, $1.34/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931543
- Zoro # G902507222
- UPC # 719199315436
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5XA11)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0300)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Hot Dipped Galvanized Finish, 200 PK (M04237.200.0001)
- MIDWEST FASTENER 1/2"-20 x 1-1/2" Black Oxide Steel Fine Thread Socket Set Screws 3PK (931545)
- MIDWEST FASTENER 1/2"-20 x 1" Black Oxide Steel Fine Thread Socket Set Screws 4PK (931544)
- MIDWEST FASTENER 1/2"-20 x 3/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931541)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70796)
- MIDWEST FASTENER 5/8"-11 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70821)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 26 26PK (60992)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51240.060.0020)
- Midwest Fastener Set Screws