Shop All Set Screws
Midwest Fastener
1/2"-20 x 1/2" Steel Fine Thread Hex Socket Headless Set Screws 8PK
Mfr # 60875
Zoro # G602511635
product price: $8.59
/pk 8, $1.07/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Overall Length 1/8 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60875
- Zoro # G602511635
- UPC # 738287608755
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1-1/4 in L, 50 PK (822510G)
- PRECISION BRAND Coded Shim, Flat Sheet, 13/64" x 5" x 20" (44160)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 305 mm L, 15 mm W, 15 mm H (301515-305)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-400500-100P)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- MIDWEST FASTENER 5mm-0.80 x 10mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79668)
- MIDWEST FASTENER #10-32 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38925)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71573)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70783)
- MIDWEST FASTENER #2-56 x 1/2" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (930707)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 4mm, PK100 (M07860.040.0004)
- Midwest Fastener Set Screws