Shop All Set Screws
Midwest Fastener
1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK
Mfr # 38935
Zoro # G802511589
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Overall Length 1/8 in
- Material Stainless Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38935
- Zoro # G802511589
- UPC # 738287389357
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRP043266GR)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01000.056.0300)
- PRIME-LINE Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9094294)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39584)
- MIDWEST FASTENER #6-32 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70753)
- MIDWEST FASTENER 1/2"-20 x 1/2" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60875)
- MIDWEST FASTENER #4-40 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70743)
- MIDWEST FASTENER #8-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (79223)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- MIDWEST FASTENER #6-40 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32981)
- ZORO SELECT Set Screw, M6 x 1mm, 10mm L, PK100 (M51240.060.0010)
- Midwest Fastener Set Screws