Shop All Automotive Wheels & Hubs
Midwest Fastener
1/2"-20 x 1" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK
Mfr # 75404
Zoro # G102505585
product price: $18.79
/pk 6, $3.13/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Length 1 1"
- Diameter 1/2"
- Thread Size 20 (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75404
- Zoro # G102505585
- UPC # 738287754049
- Country of Origin China
- Category Automotive Wheels & Hubs
Dimensions
Length 1 | 1" |
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Details
Finish | Zinc |
Material | Steel |
Specifications | Dorman #610-018 |
Type | Wheel Stud |
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WABCO Sensor Ext. Cable 1.3 M 90 Socket (4497130130)
- MOTORMITE BRAKE HOSE CONNECTING BOLT (13947)
- WEATHER GUARD Hard Hat Bracket (8875)
- MONROE Rs9000Xl Shock Absorber, Rs999047A (RS999047A)
- MIDWEST FASTENER 9/16"-18 x 2-25/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75423)
- MIDWEST FASTENER 1/2"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75421)
- MIDWEST FASTENER 12mm-1.5 x 12.2mm x 36mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75443)
- MIDWEST FASTENER 1/2"-20 x 1-29/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75422)
- MIDWEST FASTENER 12mm-1.5 x 14.35mm x 42.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75453)
- MIDWEST FASTENER 1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75407)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- Midwest Fastener Automotive Wheels & Hubs