Shop All Automotive Wheels & Hubs
Midwest Fastener
1/2"-20 x 1-5/8" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK
Mfr # 75408
Zoro # G302505590
product price: $19.99
/pk 6, $3.33/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Length 1 1-5/8"
- Diameter 1/2"
- Thread Size 20 (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75408
- Zoro # G302505590
- UPC # 738287754087
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Length 1 | 1-5/8" |
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Knurl Length | Dia .620 |
Shoulder Length | 19/32 |
Details
Material | Steel |
Finish | Zinc |
Type | Wheel Stud |
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE Antifreeze Coolant, 55 gal., 50/50 (AFC12100-55)
- BALDWIN FILTERS Hydraulic/Transmission Filter, 8-1/16 In (BT372-10)
- MTD Wheel-Complete 8 X (734-04581)
- ILC Replacement for Eiko 1142-bp replacement light bulb lamp, 10PK (1142-BP EIKO)
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75402)
- MIDWEST FASTENER 14mm-1.5 x 16mm x 45.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK (75454)
- MIDWEST FASTENER 9/16"-18 x 3-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 4PK (75425)
- MIDWEST FASTENER 1/2"-20 x 1-29/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75422)
- MIDWEST FASTENER 12mm-1.25x12.83mmx41.5mm Zinc Plated Class 10.9 Steel Extra Fine Thread Automotive Wheel Studs 4PK (75442)
- MIDWEST FASTENER 9/16"-18 x 3-9/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75424)
- MARTIN WHEEL CO. Martin Wheel 10 x 6 4 Hole Steel Wheel R-104 (R-104)
- Midwest Fastener Automotive Tire & Wheel