Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK
Mfr # 75486
Zoro # G802505625
product price: $20.45
/pk 4, $5.11/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel/Steel
- Length 1 1-39/64"
- Diameter 1/2"
- Head Style 3/4" Wrench
- Thread Size 20 (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75486
- Zoro # G802505625
- UPC # 738287754865
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 1-39/64" |
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Details
Material | Stainless Steel/Steel |
Head Style | 3/4" Wrench |
Hardness | 18-8 |
Style | SAE |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Dash Camera, 12 V DC, 1,080 px (DASHCAM47)
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- KOHLER Plug Spark (Std) (12 132 02-S)
- JOHNDOW 17-Gallon Cap Steel Low Profile Oil Drain (JDI-LP4)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- Midwest Fastener Wheel Lug Nuts & Bolts