Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK
Mfr # 69346
Zoro # G602505634
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 1-3/8"
- Diameter 1/2"
- Type Wheel Lug Nut
- Thread Size 20 (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69346
- Zoro # G602505634
- UPC # 738287693461
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 1-3/8" |
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Details
Material | Steel |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS SAM Snow Plow Hand Controller-Replaces Fisher #9400/Western #56462 (1306902)
- TYC 20-6993-00 Regular (20-6993-00)
- BUYERS PRODUCTS Torsion Spring Driver Side (3024912)
- MONROE Monroe Gas-Magnum Shock Absorber - Rear, 34521 (34521)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Wheel Nuts 6PK (75481)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1904SL)
- Midwest Fastener Automotive Tire & Wheel