Shop All Set Screws
Midwest Fastener
1/2"-20 x 1-1/2" Black Oxide Steel Fine Thread Socket Set Screws 3PK
Mfr # 931545
Zoro # G402507210
product price: $5.69
/pk 3, $1.90/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931545
- Zoro # G402507210
- UPC # 719199315450
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M18 Steel, Advanced Corrosion Resistance Finish, 100 PK (2709)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-CPP-017)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03293)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.062.3600)
- MIDWEST FASTENER 1/2"-20 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 5PK (931543)
- MIDWEST FASTENER 1/2"-20 x 1" Black Oxide Steel Fine Thread Socket Set Screws 4PK (931544)
- MIDWEST FASTENER 1/2"-20 x 3/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931541)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70797)
- MIDWEST FASTENER 6mm-1.0 x 6mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62512)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13 x 1", Stainless Steel 18-8, Full Thread , 50PK (574486-50)
- Midwest Fastener Set Screws