Shop All Socket Head Cap Screws
Midwest Fastener
1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK
Mfr # 32884
Zoro # G402507913
product price: $7.55
/pk 4, $1.89/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Screw Length 2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32884
- Zoro # G402507913
- UPC # 738287328844
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, M8 x 20 mm, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (M67010.080.0020)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (51721)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (50330)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (30106)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (72286)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33507)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length, 4 PK (32866)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in Length, 8 PK (33925)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (79803)
- ARMOR COAT #6-32 Socket Head Cap Screw, Armor Coat Steel, 5/8 in Length, 25 PK (UST235883)
- Midwest Fastener Socket Head Cap Screws