Shop All Socket Head Cap Screws
Midwest Fastener
1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 4 PK
Mfr # 32885
Zoro # G802507889
product price: $8.19
/pk 4, $2.05/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Screw Length 2-1/2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32885
- Zoro # G802507889
- UPC # 738287328851
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Screw Length | 2-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG360250025012)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0087)
- ZORO SELECT Serrated Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 350 PK (B51109.019.0001)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0350)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 2 PK (77066)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (75982)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 4 PK (75988)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK (09067)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (79554)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (67431)
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 100 PK (822865-100)
- Midwest Fastener Socket Head Cap Screws