Shop All Engine Components
Midwest Fastener
1/2"-20 Piggy Back Fine Thread Oil Pan Plugs 2PK
Mfr # 69368
Zoro # G502522113
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil Pan
- Material Steel
- Diameter 1/2"
- Thread Size 20 (Fine)
- Type Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69368
- Zoro # G502522113
- UPC # 738287693683
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Details
Application | Oil Pan |
Material | Steel |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUGEL Rear Wheel Bearing For Nissan Versa Note Micra (70-511042)
- PARKER HIGH TEMP. FUEL LINE (HTFL-10B-BRN-250)
- VELVAC Protective Battery Washers-Black (058095)
- BALDWIN FILTERS Fuel Filter, 5-5/16 x 3-11/16 x 5-5/16 In (BF984)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 14mm-1.5 Fine Thread Oil Pan Drain Plugs 3PK (69383)
- MIDWEST FASTENER 1/2"-20 Double Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69366)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- ZEROSTART Ul Tank, 1500W 125V, Thermostat 80/100F, 3/4in. Hose, 5' Cord (3309528)
- Midwest Fastener Engine Components