Shop All Engine Components
Midwest Fastener
1/2"-20 Oil Pan Drain Plugs 2PK
Mfr # 69372
Zoro # G102522063
product price: $13.59
/pk 2, $6.80/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Oil Pan
- Material Steel
- Diameter 1/2"
- Thread Size 20 (Fine)
- Style Oil Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69372
- Zoro # G102522063
- UPC # 738287693720
- Country of Origin United States
- Category Engine Components
Dimensions
Diameter | 1/2" |
Thread Size | 20 (Fine) |
Details
Application | Oil Pan |
Material | Steel |
Style | Oil Pan |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 (PC194-10PK)
- RKI LOCK CYLINDER FOR SLAM LATCHES (LOCK B&S BX)
- DORMAN Fuel Tool Gun-Handle Only, 800-350 (800-350)
- SUNEX Flat Bottom Ram, Long, Heavy Duty, 8 tons (5081B)
- MIDWEST FASTENER 1/2"-20 Double Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69366)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 1" (25mm) Rubber Auto & Marine Plugs 4PK (65921)
- BOSCH 0250403008 Diesel Glow Plug (0250403008)
- Midwest Fastener Engine Components