Shop All Hex Head Cap Screws
Midwest Fastener
1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 5 PK
Mfr # 68062
Zoro # G802523377
product price: $9.55
/pk 5, $1.91/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68062
- Zoro # G802523377
- UPC # 738287680621
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 3/4 in |
Diameter 1 | 1/2" |
Diameter 2 | 27/32" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-3/4 in Shaft Dia, 10 PK (WSM-175)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/8 L, PK10 (WWG-CLPS-151)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01100.330.0001)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-2-1/2-ZN)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK (68065)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50521)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 50 PK (05398)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 40 mm L, 10 PK (73901)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 8 PK (933885)
- MIDWEST FASTENER Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 2 PK (54159)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01210.075.0250)
- Midwest Fastener Hex Head Cap Screws