Shop All Hose Clamps
Midwest Fastener
#12 18-8 Stainless Steel SAE Hose Clamps 28 28PK
Mfr # 06720
Zoro # G802528327
original price:
$37.90
14% off
new price: $32.39
/pk 28, $1.16/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Nominal Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06720
- Zoro # G802528327
- UPC # 738287067200
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Nominal Size | #12 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | SAE |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 60" Hydraulic Pole Tamper, Kidney Foot, Flow Range 4-6 GPM (H4802-6)
- DAYTON 5L280 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5L280)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 30 # of Teeth (50BS30H X 1 1/8)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM67010)
- MIDWEST FASTENER 9/16" OD Zinc Plated Steel Hose Clamps 10PK (70207)
- MIDWEST FASTENER #28 18-8 Stainless Steel Flat Hose Clamps 2PK (36647)
- MIDWEST FASTENER 15/32" OD Zinc Plated Steel Hose Clamps 15PK (70205)
- MIDWEST FASTENER 7/8" OD Zinc Plated Steel Hose Clamps 10PK (70214)
- MIDWEST FASTENER 15/32" Nylon Plastic Hose Clamps 10PK (69205)
- MIDWEST FASTENER #72 18-8 Stainless Steel SAE Hose Clamps 1 12PK (06729)
- ZORO SELECT Snap-Hose Clamp, Black, 4.35"Max ID, PK10 (HC-105-PA66-BK)
- Midwest Fastener Hose Clamps