Shop All Castle Nuts
Midwest Fastener
1/2"-13 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 6PK
Mfr # 68551
Zoro # G302508737
product price: $6.65
/pk 6, $1.11/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thickness 7/16"
- Diameter 1/2"
- Driver Type 3/4" Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68551
- Zoro # G302508737
- UPC # 738287685510
- Country of Origin China
- Category Castle Nuts
Dimensions
Diameter | 1/2" |
Thread Size | 13 (Coarse) |
Details
Material | Steel |
Finish | Zinc |
Thickness | 7/16" |
Driver Type | 3/4" Wrench |
Type | Slotted Nut |
Unslotted-Thickness | 9/32" |
Description
A slotted nut, is a nut with slots (notches) cut into one end. The bolt or axle has one or two holes drilled through its threaded end. The nut is torqued properly and then, if the slot isn't aligned with the hole in the fastener, the nut is rotated to the nearest slot. The nut is then secured with a cotter pin or safety wire.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C12P120D)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302509)
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.08X60)
- ZORO SELECT #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0150)
- MIDWEST FASTENER 9/16"-18 Zinc Plated Steel Fine Thread Castle Hex Nuts 5PK (68541)
- MIDWEST FASTENER 5/8"-18 Zinc Plated Steel Fine Thread Castle Hex Nuts 5PK (68542)
- MIDWEST FASTENER 7/16"-20 Zinc Plated Steel Fine Thread Castle Hex Nuts 8PK (60904)
- MIDWEST FASTENER 1/4"-20 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 20PK (68545)
- MIDWEST FASTENER 7/8"-9 Zinc Plated Steel Coarse Thread Slotted Hex Nuts 3PK (68555)
- MIDWEST FASTENER 16mm-2.0 Zinc Plated Class 8 Steel Coarse Thread Castle Nuts 5PK (76226)
- ZORO SELECT 9/16"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287268-PG)
- Midwest Fastener Castle Nuts