Shop All Carriage Bolts
Midwest Fastener
1/2"-13 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 4PK
Mfr # 35281
Zoro # G202515071
product price: $5.79
/pk 4, $1.45/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 13 (Coarse)
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35281
- Zoro # G202515071
- UPC # 738287352818
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 13 (Coarse) |
Fastener Length | 4 in |
Thread Length | Full |
Diameter 1 | 1/2" |
Diameter 2 | 1-3/32" |
Square-Depth | 9/32" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Head Style | Carriage |
Hardness | Grade 2 / A307 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.031.0001)
- ZORO SELECT Barrel Bolt, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN4)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.016.0125)
- GENERAL TOOLS Fastener SNAP Kit w/6 Fasteners (GN1265)
- MIDWEST FASTENER 1/2"-13 x 1" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 8PK (35261)
- MIDWEST FASTENER 1/2"-13 x 3-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05522)
- MIDWEST FASTENER 1/2"-13 x 5" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 3PK (35283)
- MIDWEST FASTENER 3/16-24 x 3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01040)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 50PK (07517)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31783)
- ZORO SELECT Carriage Bolt, 5/16-18, 4 in., PK50 (U08300.031.0400)
- Midwest Fastener Carriage Bolts